Shop All Glues
Hygloss Products
HangTak™ Reusable Adhesive, White, 2 oz. Per Pack, PK12
Mfr # 6503
Zoro # G2874797
product price: $27.99
/pk 12, $2.33/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold/Silver/Green/Red/Blue
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes (12) 2 oz. packages of hangtak
- Weight 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 6503
- Zoro # G2874797
- UPC # 194629043392
- Country of Origin United States
- Category Glues
Details
Item | Glue Stick |
Color | Gold/Silver/Green/Red/Blue |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | (12) 2 oz. packages of hangtak |
Weight | 14 oz |
Description
Use this adhesive putty in place of tape, tacks and nails to hang objects around your home or office. Great for renters that don’t want to damage the walls. This wall sticky tack is perfect for hanging posters, cards, artwork, decorations, photos, craft projects and more. It creates a strong bond with whatever you are trying to hang. Hang a wide variety of things in your classroom or home with our reusable, non-toxic, removable HangTak. Works on most clean, dry interior surfaces because of its superior quality. Double the quantity of most other brands, which makes Hygloss HangTak a great value! Each pack includes 2 ounces of HangTak. Sold as a pack of 12 for a total of 24 ounces of HangTak.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 0.75" x 5yd, Clear, 20 mil (4905)
- CRAWFORDS 1/2 Pt Painter's Putty (31616)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Red/White (5FVN4)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 32 oz (632-GTS)
- LASER BONDING TECH-BONDIC Bondic Welder Kit (SK001)
- GORILLA GLUE Spray Adhesive, Clear, 17.9 oz, Aerosol Can (GO572260)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- FPC FPC CO-12V Mini All Temperature Colored Glue Sticks (CO-12V)
- DAP Construction Adhesive, Weldwood Series, Gray, 3 day Full Cure, 4 gal, Pail (00491)
- MADE-TO-STICK 8 oz Washable Glitter Glue; Black (MA484234)
- WELDBOND 8-50030 101.2 oz Glue in Clear (WE11035)
- Hygloss Products Glues