Shop All Glues
Hygloss Products
HangTak™ Reusable Adhesive, Blue, 2 oz. Per Pack, PK12
Mfr # 6502
Zoro # G6029117
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Adhesive
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 6502
- Zoro # G6029117
- UPC # 194629043378
- Country of Origin United States
- Category Glues
Details
Color | Blue |
Material | Adhesive |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Hang a wide variety of things in your classroom or home with our reusable, non-toxic, removable HangTak. Works on most clean, dry interior surfaces because of its superior quality. Double the quantity of most other brands, which makes Hygloss HangTak a great value! Each pack includes 2 ounces of HangTak. Sold as a pack of 12 for a total of 24 ounces of HangTak.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAMS Putty Water Powdered 1Lb (1)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -45 to 475 Degrees F (08012)
- TITEBOND Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12 (61441)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- GLUE DOTS Low-Melt Glue Sticks, Light Tan, Dot (GD101)
- GORILLA GLUE MINI GLUE STICKS .27IN. (3021002)
- LOCTITE 2 gm Super Glue Cyanoacrylate Super Glue Gel (235495)
- SUPER GLUE SGH22-48 Tubes, 2PK (SU564826)
- J-B WELD JB Weld 33400 Fiberfix Extreme High Strength Glue Gel (33400)
- SUREBONDER GLUE STICKS 0.3IN. WHT 1 (FM-15)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- Hygloss Products Glues