Shop All Arts & Crafts
Hygloss Products
Gusseted Paper Bags, Size #6, Pastel Colors, PK84
Mfr # 66289
Zoro # G4854780
product price: $43.15
/pk 84, $0.51/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Paper
- Includes 84 bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 66289
- Zoro # G4854780
- UPC # 194629002627
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted Pastel |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Includes | 84 bags |
Description
Make puppets, animals or other decorations with Hygloss' flat-bottomed gusseted craft bags. Brilliant colors! These colorful craft bags are great for puppets, prizes, projects or scraps. Use them for quick gift bags, stenciling, personalized lunch bags. Bags measure 6" x 3.5" x 11". Each pack includes 28 bags. Sold as 3 packs for a total of 84 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- CANON LS100TS 10-Digit Calculator (5936A028)
- ZORO SELECT Double Wall Boxes, 20" x 14" x 14", Kraft, 15/Bundle (55VM28)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96966)
- HYGLOSS PRODUCTS Styrofoam™ Eggs, 2 Inch, White, PK36 (51202)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- SAX True Flow Opaque Gloss Glaze, Coral Blossom, Pint (FN049X)
- Hygloss Products