Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Gingerbread Men Classroom Borders, 36 Feet/Pack, PK6
Mfr # 33608
Zoro # G7966394
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Includes 72 strips
- Color Brown
- Material Paper
- Recommended Age 4-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 33608
- Zoro # G7966394
- UPC # 194629014736
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-5 |
Includes | 72 strips |
Color | Brown |
Material | Paper |
Recommended Age | 4-10 Years |
Description
Gingerbread men are cute little guys that are guaranteed to add warmth and promote friendship in your classroom. Use these cheerful bulletin board borders to decorate classroom windows, walls, or even kids birthday parties. Strips measure 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND 1062218 24 in. x 35 ft. Extra Wide Bubble Wrap (DU11736)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Orange Ink, Chisel Tip, PK12 (1754466)
- MARSH Black Stencil Ink (K-BK-Q)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- MCDONALD Elements of Literature Colossal Concept Poster (V1658)
- EUREKA Blue Harmony Welcome Banners - Vertical (849734)
- GREAT PAPERS Place cards, Metallic Silver Borde, PK60 (959009)
- TARIFOLD Desk Unit, 10 Assorted Color Pockets, Landscape Mode (D291A4LAN)
- TREND ENTERPRISES TREND, Wipe-Off Sentence Strips, 24 X 3, White, 30PK (T4001)
- BARKER CREEK Tag! You're It! Accents, Multi-Design Set, 72/Set (3714)
- Hygloss Products Bulletin Board & Classroom Decorations