Shop All Arts & Crafts
Hygloss Products
Foam Trays, 9in x 11in, PK50
Mfr # 6982
Zoro # G2878190
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade K+
- Includes 50 trays
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 6982
- Zoro # G2878190
- UPC # 194629000371
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade K+ |
Includes | 50 trays |
Recommended Age | 5+ Years |
Description
These white foam trays are the perfect backgrounds for your works of art. Bulky craft materials like buttons, gravel, or sea shells often need a sturdy surface, and these collage trays will do the trick! Create stunning artwork using some glue and any craft supplies you have on hand. The foam trays are also useful for handing out project supplies in a class or group setting. Each pack includes 10 trays. Sold as 2 packs for 20 trays total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Desk Pad, Clear, PVC, 20 in. x 36 in. x 1mm (AOP60640MS)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Styrofoam™ Eggs, 2 Inch, White, PK36 (51202)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Bucket O Beads, Big Beads w/Lacing Lanyard, 16 oz. Opaque Assortment (68100)
- CARL MANUFACTURING Carl Manufacturing CUI12200 Rotary Trimmer- Trims 10 Sheets- 12in. Cutting Length- Gray (CUI12200)
- Hygloss Products