Shop All Arts & Crafts
Hygloss Products
Doilies, White + Red Hearts, 4in + 6in, PK288
Mfr # 94466
Zoro # G1426876
product price: $30.59
/pk 288, $0.11/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Red
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 288 doilies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 94466
- Zoro # G1426876
- UPC # 194629003518
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White, Red |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 288 doilies |
Description
Our heart doilies can be used to make holiday greeting cards for Mothers Day, Valentines Day, and anniversaries. Paper doilies are also unique for creating elegant invitations for special occasions such as parties, graduations and dinners. Use our decorative heart doilies for crafts projects, table settings, card making and other projects where hearts will add warmth and color. Each pack includes 96 doilies: 24 each of red and white, 4" and 6". Sold as 3 packs for a total of 288 doilies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Pen, Bold 1.0mm, Black, PK12 (2096149)
- UNI-BALL Vision Elite Rollerball Pen, .8mm, 4/PK, BK Ink/ AST Barrel PK (UBC1858842)
- PRIME-LINE Mail Box Lock Brass (S 4049)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- Hygloss Products