Shop All Arts & Crafts
Hygloss Products
Dazzlin Dough, Green, 3 lb. Tub, PK3
Mfr # 48302
Zoro # G4857930
product price: $31.39
/pk 3, $10.46/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Material Dough
- Includes (3) 3 lb. tubs of dough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 48302
- Zoro # G4857930
- UPC # 194629003686
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Material | Dough |
Includes | (3) 3 lb. tubs of dough |
Description
Dazzlin' Dough! The non-toxic, long-lasting, premium quality modeling dough that is all-natural and An activity guide with instructions is included with each 3 lb. bucket, complete with convenient carrying handle. Sold as 3 buckets for a total of 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Clip Style Name Badges, 3" x 4", Clear, 100/Box (74541)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12603)
- ZORO SELECT File Holder, Letter, (5) Horizontal (3MUY4)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- LOCTITE 1503242 Net 4G Extra Time Super Glue (1503241)
- Hygloss Products