Shop All Arts & Crafts
Hygloss Products
Craft Foam Balls, 6 Inch, White, 6PK
Mfr # 51106
Zoro # G5639637
product price: $47.25
/pk 6, $7.88/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Paper White
- Recommended Grade K+
- Recommended Age 5+ Years
- Material Polystyrene Foam
- Includes 6 Polystyrene Foam Balls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 51106
- Zoro # G5639637
- UPC # 81187511060
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Paper White |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | Polystyrene Foam |
Includes | 6 Polystyrene Foam Balls |
Description
Styrofoam balls are the foundation of many fantastic crafts projects and decorations. Styrofoam is simple to decorate, yet yields professional looking crafts. A perfect starting point for many fun and beautiful projects. Use as a base for floral arrangements or craft centerpieces. Excellent for science projects, dioramas or holiday decorations. So get out some tissue paper, sequins, paint and glue, and let your creativity start running! Styrofoam balls measure 6". Each pack contains 6 styrofoam balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Tumble Trax™ Magnetic Marble Run (2821)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- Hygloss Products