Shop All Arts & Crafts
Hygloss Products
Craft Foam Balls, 4 Inch, White, 36PK
Mfr # 5104
Zoro # G5639463
product price: $78.69
/pk 36, $2.19/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Paper White
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Polystyrene Foam
- Includes 36 Polystyrene Foam Balls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 5104
- Zoro # G5639463
- UPC # 81187051047
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Paper White |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Polystyrene Foam |
Includes | 36 Polystyrene Foam Balls |
Description
Craft Foam balls are the foundation of many fantastic crafts projects and decorations. Polystyrene Foam is simple to decorate, yet yields professional looking crafts. Use as a base for floral arrangements or craft centerpieces. Teachers love foam balls for science projects and models; you can even create a model solar system with the large selection of sizes! These balls are popular for creating and decorating holiday ornaments and decorations. So get out some tissue paper, sequins, paint and glue, and let your creativity start running! Foam Balls measure 4" in diameter. Each pack includes 36 craft foam balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 3/4in.Hx9/16in.W, Vinyl (1520-A)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- FADELESS Bulletin Board Art Paper, Lite Blue, 48" x 12ft, PK4 (0057218)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- SAX True Flow Crystal Magic Glaze, Peacock Eye, 1 Pint (S2671X)
- Hygloss Products