Shop All Arts & Crafts
Hygloss Products
Craft Foam Balls, 4 Inch, White, 12PK
Mfr # 51104
Zoro # G5637494
product price: $30.89
/pk 12, $2.57/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Paper White
- Material Polystyrene Foam
- Recommended Age 5+ Years
- Recommended Grade K+
- Includes 12 Polystyrene Foam Balls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 51104
- Zoro # G5637494
- UPC # 81187511046
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Paper White |
Material | Polystyrene Foam |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Includes | 12 Polystyrene Foam Balls |
Description
Styrofoam balls are the foundation of many fantastic crafts projects and decorations. Styrofoam is simple to decorate, yet yields professional looking crafts. A perfect starting point for many fun and beautiful projects. Use as a base for floral arrangements or craft centerpieces. Excellent for science projects, dioramas or holiday decorations. So get out some tissue paper, sequins, paint and glue, and let your creativity start running! Styrofoam balls measure 4". Each pack contains 12 styrofoam balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Laminator, Fusion 6000L, 12" (GBC1703097)
- ZORO SELECT Long Corrugated Boxes, 32" x 16" x 16", Kraft, 15/Bundle (55VJ34)
- SHARPIE EXPO Low Odor Neon Color Dry Erase Markers 5 pk (1752226)
- MEAD 9-1/2 x 6" Spiral Bound Notebook (MEA06900)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- CRAYOLA Oil Pastels, 28-Color Set, Assorted, PK28 (524628)
- Hygloss Products