Shop All Arts & Crafts
Hygloss Products
Craft Foam Balls, 3 Inch, White, 50PK
Mfr # 5103
Zoro # G5638833
product price: $60.19
/pk 50, $1.20/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Paper White
- Material Polystyrene Foam
- Recommended Grade K+
- Recommended Age 5+ Years
- Includes 50 Polystyrene Foam Balls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 5103
- Zoro # G5638833
- UPC # 81187051030
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Paper White |
Material | Polystyrene Foam |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Includes | 50 Polystyrene Foam Balls |
Description
These exciting crafting tools are available in 3" balls in 50 count packages. Styrofoam ball ornaments make absolutely breath-taking holiday or decor items. This holiday season, get kids into the mood of the festivities by making lovely Styrofoam ball ornaments. Choose colors that fit your holiday or party theme. Spray paint or paint with acrylic paints in rich, vivid colors such as gold or burgundy. Wait for paint to dry and stencil holiday images onto your Styrofoam ball ornaments.
For an everyday decor item for house or classroom, choose colors that work with your room and stencil fun words, images and patterns. Use silver, bronze or bright metallic colors to add to the excitement of this project. Embellish all Styrofoam ball ornaments with lace, velour paper, glitter and other craft supplies. Craft or experiment with the various sizes and shapes for unique results. Styrofoam eggs and balls can also be used to make inventive science projects and experiments. Don't wait another minute to give you and your kids the gift of this exciting and innovative crafting material.
For an everyday decor item for house or classroom, choose colors that work with your room and stencil fun words, images and patterns. Use silver, bronze or bright metallic colors to add to the excitement of this project. Embellish all Styrofoam ball ornaments with lace, velour paper, glitter and other craft supplies. Craft or experiment with the various sizes and shapes for unique results. Styrofoam eggs and balls can also be used to make inventive science projects and experiments. Don't wait another minute to give you and your kids the gift of this exciting and innovative crafting material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8116 Spot Solver - 16 oz. (BB8116)
- AT-A-GLANCE Monthly Desk Calendar, Puppies (DMD166-32)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW44)
- ONTEL PRODUCTS Ontel Products 269952 As Seen on TV Star Belly Unicorn Dream Lite; Pink (269952)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- Hygloss Products