Shop All Arts & Crafts
Hygloss Products
Craft Foam Balls, 1.5 Inch, White, 72PK
Mfr # 51115
Zoro # G4856226
product price: $29.95
/pk 72, $0.42/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 4+ Years
- Includes 72 Polystyrene Foam balls
- Recommended Grade Grade PK+
- Material Polystyrene Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 51115
- Zoro # G4856226
- UPC # 194629008391
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 4+ Years |
Includes | 72 Polystyrene Foam balls |
Recommended Grade | Grade PK+ |
Material | Polystyrene Foam |
Description
These exciting crafting tools are available in 1.5" balls in 12 count packages. Styrofoam ball ornaments make absolutely breath-taking holiday or decor items. This holiday season, get kids into the mood of the festivities by making lovely Styrofoam ball ornaments. Choose colors that fit your holiday or party theme. Spray paint or paint with acrylic paints in rich, vivid colors such as gold or burgundy. Wait for paint to dry and stencil holiday images onto your Styrofoam ball ornaments. Sold as 6 packs for a total of 72 Styrofoam balls.
For an everyday decor item for house or classroom, choose colors that work with your room and stencil fun words, images and patterns. Use silver, bronze or bright metallic colors to add to the excitement of this project. Embellish all Styrofoam ball ornaments with lace, velour paper, glitter and other craft supplies. Craft or experiment with the various sizes and shapes for unique results. Styrofoam eggs and balls can also be used to make inventive science projects and experiments. Don't wait another minute to give you and your kids the gift of this exciting and innovative crafting material.
For an everyday decor item for house or classroom, choose colors that work with your room and stencil fun words, images and patterns. Use silver, bronze or bright metallic colors to add to the excitement of this project. Embellish all Styrofoam ball ornaments with lace, velour paper, glitter and other craft supplies. Craft or experiment with the various sizes and shapes for unique results. Styrofoam eggs and balls can also be used to make inventive science projects and experiments. Don't wait another minute to give you and your kids the gift of this exciting and innovative crafting material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Red, 15 In. L, PK1000 (5DUE0)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35852)
- LEARNING RESOURCES Calendar and Weather Pocket Chart (2418)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- Hygloss Products