Shop All Arts & Crafts
Hygloss Products
Craft Foam Balls, 1 Inch, White, 72PK
Mfr # 51101
Zoro # G4858929
product price: $21.39
/pk 72, $0.30/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 4+ Years
- Includes 72 Polystyrene Foam balls
- Material Polystyrene Foam
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 51101
- Zoro # G4858929
- UPC # 194629008407
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 4+ Years |
Includes | 72 Polystyrene Foam balls |
Material | Polystyrene Foam |
Recommended Grade | Grade PK+ |
Description
Styrofoam balls are the foundation of many fantastic crafts projects and decorations. Styrofoam is simple to decorate, yet yields professional looking crafts. Use as a base for floral arrangements or craft centerpieces. Excellent for science projects, dioramas or holiday decorations. So get out some tissue paper, sequins, paint and glue, and let your creativity start running! Measures 1". Each pack includes 12 Styrofoam balls. Sold as 6 packs for a total of 72 Styrofoam balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- XEROX XEROX PHASER COMP 6022 WC 6027 MAGENTA (106R02757)
- BOX PARTNERS 2 x 3 in. Small Parts Enclosed LabelsFluorescent Green (DL1625)
- MELISSA & DOUG Super Smile Dentist Play Set (8611)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- PACON Colored Paper, Lime, PK500 (102053)
- Hygloss Products