Shop All Arts & Crafts
Hygloss Products
Craft Felt, 9in x 12in, PK36
Mfr # 8312
Zoro # G1427366
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 36 sheets
- Material Felt
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 8312
- Zoro # G1427366
- UPC # 194629004072
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 36 sheets |
Material | Felt |
Recommended Age | 4+ Years |
Description
Vibrantly colored felt sheets are versatile, durable and easy to use. Glue them, sew them, stick them on flannel boards, you'll never be disappointed. Brightly colored, versatile felt sheets can be used alone or in combination with other craft items. Easy to cut, easy to glue and easy to use on flannel boards. Each sheet measures 9" x 12". Each pack includes 12 sheets in assorted colors. Sold as 3 packs for a total of 36 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Plastic, 11"x17", 25/BX, Clear Vinyl 25PK (CLI46117)
- FLASH FURNITURE 36"x48" Magnetic Whiteboard, Aluminum Frame (YU-90X120-WHITE-GG)
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping 3/4 W x .023 Thickness (S680HD)
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- CRAYOLA Washable Paint, Brown, 16 oz (54-2016-007)
- Hygloss Products