Shop All Arts & Crafts
Hygloss Products
Compressed Sponge Sheets, 5in x 7in, PK12
Mfr # 17574
Zoro # G1424627
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 12 sheets
- Recommended Age 3+ Years
- Material Sponge
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 17574
- Zoro # G1424627
- UPC # 194629008278
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 12 sheets |
Recommended Age | 3+ Years |
Material | Sponge |
Recommended Grade | Grade PK+ |
Description
Use Compressed Sponges by Hygloss when you want great quality, highly resilient craft sponges that you can cut into any shape or object. Craft sponges can be used for sponge painting on walls, making borders, designing t-shirts and more. Each compressed sponge sheet measures 5" x 7". Each pack includes 4 sheets. Sold as 3 packs for a total of 12 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- AVERY HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Blk (79766)
- BROTHER Ink Cartridge, 3/Color, Cyan, Mgnt, Yell, PK3 (LC753PKS)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Bk, PK12 (46710)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- Hygloss Products