Shop All Arts & Crafts
Hygloss Products
Colored Sand, 6 oz. Jars, PK12
Mfr # 29606
Zoro # G2877028
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 12 - 6oz jars of colored sand
- Features Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 29606
- Zoro # G2877028
- UPC # 194629008254
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 12 - 6oz jars of colored sand |
Features | Eco-friendly |
Description
Create sand jars, bottles and 2D art keepsakes and craft projects! Great for collage surfaces, mosaics and texture activities, too! Besides sand crafts, use sand art as a fun teaching tool for tactile learning and more. The convenient, re-sealable plastic storage containers provide easy access and prevent messy spills. AP Seal, non-toxic. Each pack contains (6) 6-ounce jars of assorted colored sand. Sold as 2 packs for a total of 12 jars of sand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- NINJATEK NinjaFlex Midnight 3Mm .5Kg (3DNF0129005)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3911)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- DIXON TICONDEROGA Marker, Washable, Fine Point, Nontoxic, 24/ST, Ast PK (DIX80715)
- Hygloss Products