Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Classroom Borders - Assorted Fish, 36 Feet/Pack, PK6
Mfr # 33628
Zoro # G7965432
product price: $31.59
/pk 6, $5.27/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 72 strips
- Color Multi
- Recommended Age 4-10 Years
- Material Paper
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33628
- Zoro # G7965432
- UPC # 194629014842
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 strips |
Color | Multi |
Recommended Age | 4-10 Years |
Material | Paper |
Recommended Grade | Grade PK-5 |
Description
The Hygloss Assorted Fish Classroom Border presents colorful fish, with differing textures and designs that will swim merrily along the borders of your classroom to make a lively bulletin board decoration. The Hygloss Assorted Fish Classroom Borders are comprised of colorful schools of fish that are content to swim around your classroom bulletin boards without any fighting or fussing. These classroom borders are easy to apply and can be changed frequently to keep your students engaged in their bulletin boards. Strips measure 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Blk6Mil10X100' (626031)
- OFFICEMATE SORTER, LARGE, BK (OIC21222)
- BROWNLINE Deskpad, Monthly (REDC1731)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- SCHOLASTIC All-In-One Schoolhouse Calendar Bulletin Board Set (9780439394055)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- PACON CORPORATION Pacon® Bordette® Decorative Border, 2-1/4" x 50', Violet, 1 Roll (37334)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- Hygloss Products Bulletin Board & Classroom Decorations