Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Classroom Border - Happy Pumpkins, 36 Feet/Pack, PK6
Mfr # 33642
Zoro # G7966638
product price: $30.75
/pk 6, $5.13/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72 strips
- Recommended Grade Grade PK-5
- Material Paper
- Recommended Age 4-10 Years
- Color Orange, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33642
- Zoro # G7966638
- UPC # 194629014934
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 strips |
Recommended Grade | Grade PK-5 |
Material | Paper |
Recommended Age | 4-10 Years |
Color | Orange, Multi |
Description
The Classroom Border - Happy Pumpkin borders can be a pleasant bulletin board decoration at any time of year, but you may best want to save these lovely classroom decorations for Halloween or for fall lesson plans. Strips measure 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE 50-Sheet 350MD Electric Three-Hole Punch, 9/32" Holes, Gray (9800350A)
- REJUVENATE Gray/White Wood Furniture & Floor Repair Markers 6 pk, 6PK (RJ6WGWM)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- CARSON DELLOSA Math Strategies Mini Posters, Set of 14 (106039)
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- EUREKA Large Dr. Seuss™ Characters 2-Sided Deco Kit (840226)
- NATIONAL GEOGRAPHIC World Classic Wall Map, Mural (RE00622007)
- MAYLINE Medina Presentation Board, Mocha (MNPBLDC)
- PACON Standard Pocket Chart (20010)
- Hygloss Products Bulletin Board & Classroom Decorations