Shop All Arts & Crafts
Hygloss Products
Cello-Wrap™ Roll, Clear, 20in x 12.5ft, PK6
Mfr # 71501
Zoro # G5632707
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material cellulose
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 71501
- Zoro # G5632707
- UPC # 194629000739
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Clear |
Material | cellulose |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Cellophane Rolls are the perfect craft item to use when looking make elegant, attractive gifts. Wrap baskets, candy platters, or even small treats with cellophane, and just tie with a bow. Cellophane rolls can add a unique element to all your home and classroom applications. From bulletin board displays to riveting experiments and project, cellophane rolls can bring a fresh look to an old idea. Introduce various levels of light absorption, by shining a light through different colors of cellophane and observing how the light comes out differently with each color. Cello Wrap Rolls are great for teaching the concept of color mixing; simply put one transparent color on top of another to discover what color they make when combined. Each roll measures 20" x 12.5'. Sold as 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Queen (USCCQUEEN)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set C (3006C)
- Hygloss Products