Shop All Arts & Crafts
Hygloss Products
Cello-Wrap™ Roll, Blue, 20in x 12.5ft, PK6
Mfr # 71506
Zoro # G2875427
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 6 rolls of cello wrap
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 71506
- Zoro # G2875427
- UPC # 194629000777
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Blue |
Recommended Grade | Grade PK+ |
Includes | 6 rolls of cello wrap |
Recommended Age | 3+ Years |
Description
Cellophane Rolls are the perfect craft item to use when looking make elegant, attractive gifts. Wrap baskets, candy platters, or even small treats with cellophane, and just tie with a bow. Cellophane rolls can add a unique element to all your home and classroom applications. From bulletin board displays to riveting experiments and project, cellophane rolls can bring a fresh look to an old idea. Introduce various levels of light absorption, by shining a light through different colors of cellophane and observing how the light comes out differently with each color. Cello Wrap Rolls are great for teaching the concept of color mixing; simply put one transparent color on top of another to discover what color they make when combined. Each roll measures 20" x 12.5'. Sold as 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON KLAUS 5.5in Mayo Dissecting Scissors, Curved, Von Klaus German Surgical Steel (VK103-5114)
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- SHARPIE PRO Assorted Fine Tip Permanent Marker 4 pk (2018324)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, "Fluorescent Packs, 2" x 3", Assorted Colors, 5000/Case (DL1232)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- K&S PRECISION METALS TUBE SQR 1/4X.014X12ALUM (83015)
- Hygloss Products