Shop All Queue Systems
Hygloss Products
Call Bell, 3in Wide
Mfr # 61500
Zoro # G7536097
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Recommended Age 4+ Years
- Color Silver, Black
- Includes 1 bell
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 61500
- Zoro # G7536097
- UPC # 81187615003
- Country of Origin China
- Category Queue Systems
Details
Material | Metal |
Recommended Age | 4+ Years |
Color | Silver, Black |
Includes | 1 bell |
Recommended Grade | Grade PK+ |
Description
DING! Get students' attention during work times or transitions. Give a signal before making an announcement or giving directions. Remind students that time is up. Your classroom isn't complete without it.
The bell is made from sturdy chromium with a black metal base, for long-lasting usage. It measures 3.5 inches diameter at the base and is 2.25 inches high.
The bell is made from sturdy chromium with a black metal base, for long-lasting usage. It measures 3.5 inches diameter at the base and is 2.25 inches high.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- TAPE LOGIC Tape Logic® Labels, "Do Not X-Ray", 3" x 5", Fluorescent Red, 500/Roll (DL2361)
- RITE IN THE RAIN Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size (970F-M)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- GARVEY Queue System Ticket Roll, PK2200 (038877)
- ASHLEY PRODUCTIONS Desk Call Bell, PK6 (10081)
- OFFICEMATE Call Bell, Nickel, 3 3/8 Diameter (93671)
- TABLECRAFT Call Bell, 3-3/8L x 3-3/8W x 2-3/8H, Metal (8381)
- DMI Call Bell, Slvr, Steel/Wood (640-5401-0000)
- LAVI INDUSTRIES Electronic Queuing System, Counter (95-QTPNP3005-6)
- BUSINESS SOURCE Nickel Plated Call Bell (01583)
- Hygloss Products Queue Systems