Shop All Arts & Crafts
Hygloss Products
Bucket O' Sand, Assorted Colors, PK12
Mfr # 29129
Zoro # G5640592
product price: $56.19
/pk 12, $4.68/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Material sand
- Recommended Age 4+ Years
- Features Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 29129
- Zoro # G5640592
- UPC # 81187291290
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Material | sand |
Recommended Age | 4+ Years |
Features | Eco-friendly |
Basis Weight | 1 lb |
Description
Colored craft sand is a stupendous teaching aid and beautiful arts and craft supply, as well. Hygloss offers an economy package with one pound each of 12 colors. This package contains 12 assorted colors, 1 lb each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-125-25-BK)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- MARVY UCHIDA Broad Tip Chalk Marker, Set 4B, 4 Fluorescent Colors Per Pack, 6PK (480233A)
- Hygloss Products