Shop All Arts & Crafts
Hygloss Products
Bucket O Beads, Striped Straw, Assorted Sizes & Colors, 1800PK
Mfr # 6828
Zoro # G504836973
product price: $37.99
/pk 1800, $0.02/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Includes 1800 beads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 6828
- Zoro # G504836973
- UPC # 194629001194
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Includes | 1800 beads |
Description
Hygloss Striped Straw Beads are a favorite craft bead for young children. These multi colored opaque striped beads are strong and durable, and have wide holes. That's easier beading for small hands! Package includes Beading Thread. Beads are sold in buckets, making it easy to clean up and store for later use. Each pack includes 300 beads, handy storage container, and beading thread. Sold as 6 packs for a total of 1800 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 14", Kraft, 15/Bundle (493U09)
- KNIPEX Cable Shears, 6-1/2 In L, 1/0 AWG, Red (95 11 165)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, Open Long Side, 12 x 9, 25/BX (49912)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- Hygloss Products