Shop All Arts & Crafts
Hygloss Products
Bucket O Beads, Neon Barrel, 6 x 9 mm, 375 Pieces, PK6
Mfr # 6832
Zoro # G4852330
product price: $35.99
/pk 6, $6.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 2250 beads
- Material Plastic
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 6832
- Zoro # G4852330
- UPC # 194629001200
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 2250 beads |
Material | Plastic |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Description
Hygloss Neon Barrel Pony Beads are a more striking variation of the all-popular barrel pony bead. The flashy neon colors stand out, taking your jewelry craft up to a new level. Wide, smooth holes make beading easier for small hands. Elastic beading thread included. Each pack includes 375 beads, handy storage container, and elastic beading thread. Sold as 6 packs for a total of 2550 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Assorted Colors, PK4 (82074)
- AVERY Label, Neon, Perm, 1X2.5, Green 750PK (AVE5971)
- SHARPIE EXPO Low Odor Neon Color Dry Erase Markers 5 pk (1752226)
- SMEAD Pressboard Classification Folders, PK10 (18732)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- TREND SuperSpots andSuperShapesStickers, PK5100 (T46826)
- Hygloss Products