Shop All Arts & Crafts
Hygloss Products
Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3
Mfr # 6806
Zoro # G4856899
product price: $22.49
/pk 3, $7.50/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 3 - 10oz. packs of beads
- Recommended Age 4-10 Years
- Recommended Grade Grade PK-5
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 6806
- Zoro # G4856899
- UPC # 194629001156
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 3 - 10oz. packs of beads |
Recommended Age | 4-10 Years |
Recommended Grade | Grade PK-5 |
Material | Plastic |
Description
Hygloss Multi-Mix Beads will keep children busy and happy as they sort and choose through hundreds of various interesting beads. Each piece of hand-made jewelry comes out unique and something to take pride in, when created from multi-mix beads. Use to embellish any craft project or scrapbook page. Great for teaching counting, sorting, and hand-eye coordination. Includes handy storage container. Mix packages contain 10 oz. and consist of a tremendous variety of exciting shapes and vivid colors. Sold as a pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Pink PK12 (28029)
- DMI Call Bell, Slvr, Steel/Wood (640-5401-0000)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- TOSAFOS Sheet Styrofoam Shape; 1 x 12 x 36 in.; White (TO1415995)
- Hygloss Products