Shop All Arts & Crafts
Hygloss Products
Bucket O Beads, Faceted, 8 mm, 450 Pieces, PK6
Mfr # 6821
Zoro # G4857608
product price: $33.79
/pk 6, $5.63/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 2700 beads
- Recommended Age 4-10 Years
- Material Plastic
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 6821
- Zoro # G4857608
- UPC # 194629001163
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 2700 beads |
Recommended Age | 4-10 Years |
Material | Plastic |
Recommended Grade | Grade PK-5 |
Description
Craft beads from Hygloss come in a huge range of shapes, colors and packaging options. Beading thread is included, as well. Each package contains 450 faceted beads. Sold as 6 packs for a total of 2700 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- LEXMARK Black Re-Inking Ribbon 4M Characters (3070166)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (55VG86)
- SCHOOL SMART Sulphite 5-Hole Punched Theme Pad, 8 x 10-1/2 Inches, White, 40 Sheets (10P40)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- CRAYOLA Neon Crayons, Nontoxic, 24/PK, Neon PK (CYO523410)
- Hygloss Products