Shop All Arts & Crafts
Hygloss Products
Bucket O Beads, Big Beads w/Lacing Lanyard, 16 oz. Opaque Assortment
Mfr # 68100
Zoro # G7544716
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-8 Years
- Includes 16 oz. of beads (approximately 100)
- Material Plastic
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 68100
- Zoro # G7544716
- UPC # 81187681008
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4-8 Years |
Includes | 16 oz. of beads (approximately 100) |
Material | Plastic |
Recommended Grade | Grade PK-3 |
Description
Big Beads are sure to keep little ones stimulated and happy. The beads are excellent quality and can be reused over and over. Help children develop fine motor skills, hand-eye coordination, color differentiation, sorting and grouping with these fun and vibrant Big Beads. Preschool teachers enjoy using these beads as a fun and relaxing educational activity. Great for teaching little hands to use hand-eye coordination. The large holes make it easy to thread. They come in bright eye-catching colors. Lacing lanyard included. Beads range in size from 3/4 inch - 1 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Violet (10112)
- ZORO SELECT 24" W Poly Coated Kraft Paper (5PGL1)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity (SPW-983LP-SCALE)
- PACON CompsitionPapr, 16lb., 8.5"x11", Whte, PK500 (2401)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- PACON Drawing Paper, White, Medium Weight, 9" x 12", 500 Sheets (4709)
- Hygloss Products