Shop All Arts & Crafts
Hygloss Products
Bucket O Beads, Assorted Sizes, Shapes & Colors, 4 oz Per Pack, 6PK
Mfr # 6826
Zoro # G504837017
product price: $37.99
/pk 6, $6.33/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Includes (6) 4 oz containers of beads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 6826
- Zoro # G504837017
- UPC # 194629001187
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Includes | (6) 4 oz containers of beads |
Description
Hygloss Multi-Mix Beads will keep children busy and happy as they sort and choose through hundreds of various interesting beads. Each piece of hand-made jewelry comes out unique and something to take pride in, when created from multi-mix beads. Use to embellish any craft project or scrapbook page. Great for teaching counting, sorting, and hand-eye coordination. With this fun collection of assorted beads, there's something for everyone! Each pack includes 4oz of beads in assorted colors and sizes, handy storage container, and beading thread. Sold as 6 packs for a total of 24 oz. of beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- SCHOOL SMART MARKER DRY ERASE PEN BLACK PACK OF 48 PK (BY1076-48BLACK)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50160)
- NIFTY PRODUCTS HvyDty, Carton Sealing Tape, 2"x55yd, PK36 (T3751CL)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- PREMIER BY MARTIN YALE Premier-Martin Yale PREW24 Paper Trimmer- 24in.Cut Length- 20-.75in.x33in.x4-.75in.- Green (PREW24)
- Hygloss Products