Shop All Arts & Crafts
Hygloss Products
Bright Tag, 8.5" x 11", 48 Sheets Per Pack, PK2
Mfr # 87848
Zoro # G5641764
product price: $20.39
/pk 2, $10.20/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Material Tagboard
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 87848
- Zoro # G5641764
- UPC # 194629040377
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Material | Tagboard |
Recommended Age | 4+ Years |
Description
Bright paper tag boards are the heavy card stock version of that lovable crafting favorite bright colored paper. Using Hygloss' outstanding quality bright paper yields projects that will stand the test of time. This light weight tag can be cut with scissors cleanly by small children, also holds its folds and laminates fabulously. Great for paper sculpture. Colors include Electric Lime, Cantaloupe, Raspberry, Daisy Yellow, Blue, Orange, Violet, Crayon Green, Butterscotch, Apple Red, Shamrock, and White. Sheets measure 8.5" x 11". Each pack includes 48 sheets. Sold as 2 packs, 96 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Perf Cling 24x28 400 (324)
- AVERY Big Tab Write and Erase Plastic, PK3 (21210)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- TATCO Ribbed Pencil Cushions, Assorted, PK50 (19711)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- BSC PREFERRED K-1 Fountain Roller Kit (H-236)
- Hygloss Products