Shop All Arts & Crafts
Hygloss Products
Bright Gold Crowns, PK72
Mfr # 65244
Zoro # G4855718
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Recommended Age 3-10 Years
- Includes 72 crowns
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 65244
- Zoro # G4855718
- UPC # 194629028764
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Gold |
Material | Cardstock |
Recommended Age | 3-10 Years |
Includes | 72 crowns |
Recommended Grade | Grade PK-5 |
Description
The frustration is over! No more looking for high quality gold crowns or trying to trace and cut your own. These card stock crowns are ready to go and great for decorating and personalizing for every special occasion. The adjustable closure allows kids of all sizes to wear these paper crowns. Just insert the tab on one end into one of the slits on other end. Encourage creativity by allowing kids to decorate the crowns using gem stones, glitter, crayons, markers and more. Each pack includes 24 crowns. Sold as 3 packs for a total of 72 crowns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Color Tab File Folders 8-1/2 x 11", Assorted Colors, Pk50 (ESS84101)
- AT-A-GLANCE 11 x 8-1/4" Desk/Wall Calendar, White (AAGSK800)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- PACON Paper Roll, 48"x50ft., Rich Blue (57185)
- Hygloss Products