Shop All Index & Note Cards
Hygloss Products
Bright Flash Cards, 2in x 3in, 100 Per Pack, PK12
Mfr # 42317
Zoro # G0419206
product price: $35.99
/pk 12, $3.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1200 flash cards
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 42317
- Zoro # G0419206
- UPC # 194629047338
- Country of Origin United States
- Category Index & Note Cards
Details
Includes | 1200 flash cards |
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Blank flash cards are the perfect medium for teaching new concepts or reinforcing old ones. Flash cards are a terrific study tool to help students internalize concepts through playing games and having fun.
Play flash cards games constantly to review the operations and solidify these all-important math concepts in their minds. Blank flash cards are wonderful when learning a new language or increasing your current vocabulary. Write a word on one side and its translation or definition on the other side. Kids can pair up and try to guess the answers and adults can test themselves. Small flash cards are great for leaving helpful notes inside text books or reading books that you might want to use during a lesson. Large flash cards keep your word wall colorful and interesting. Don't wait, order your set of fabulously useful flash cards today!
Features 12 colors and white. Index cards measure 2" x 3". Each pack includes 100 index cards. Sold as 12 packs for a total of 1200 index cards.
Play flash cards games constantly to review the operations and solidify these all-important math concepts in their minds. Blank flash cards are wonderful when learning a new language or increasing your current vocabulary. Write a word on one side and its translation or definition on the other side. Kids can pair up and try to guess the answers and adults can test themselves. Small flash cards are great for leaving helpful notes inside text books or reading books that you might want to use during a lesson. Large flash cards keep your word wall colorful and interesting. Don't wait, order your set of fabulously useful flash cards today!
Features 12 colors and white. Index cards measure 2" x 3". Each pack includes 100 index cards. Sold as 12 packs for a total of 1200 index cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIT Dark Green 1-1/8 Oz. Powder Dye (35)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- BROTHER Adhesive Laminating Tape, 1/2", White (TZMQP35)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- ADVANTUS Box, Index Card, 4X6", Clear (40305)
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, White, 250 Sheets (40411)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- Hygloss Products Index & Note Cards