Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Blue Waves Mighty Brights™ Border, 36 Feet/Pack, PK6
Mfr # 33602
Zoro # G7961844
product price: $32.29
/pk 6, $5.38/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-13 Years
- Material Paper
- Color Blue
- Recommended Grade Grade PK-8
- Includes 72 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33602
- Zoro # G7961844
- UPC # 194629014699
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4-13 Years |
Material | Paper |
Color | Blue |
Recommended Grade | Grade PK-8 |
Includes | 72 strips |
Description
Our classroom borders blue waves border trim will liven up bulletin boards, windows and walls. Summers coming? Promote classroom themes, establish moods and teach new concepts with blue waves bulletin board borders. Each strip measures 3" x 36". Each pack includes 12 strips for a total of 36'. Sold as 6 packs for a total of 216 feet of board trimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12604)
- ARMOR WRAP VCI Paper, Brown, 10"L, 15"W, 30 lb., PK1000 (A30G1015)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- ROOMFACTORY Storage Pocket Chart; Black (RO288007)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- PACON Chenille Stems, 6mm x 12in, AST Striped (PAC716001)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- Hygloss Products Bulletin Board & Classroom Decorations