Shop All Arts & Crafts
Hygloss Products
Blank Paperback Books, 5.5" x 8.5", White, PK20
Mfr # 77721
Zoro # G5640145
product price: $26.45
/pk 20, $1.32/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright White
- Recommended Age 4-11 Years
- Material Paper
- Recommended Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 77721
- Zoro # G5640145
- UPC # 81187777213
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Bright White |
Recommended Age | 4-11 Years |
Material | Paper |
Recommended Grade | PK-5 |
Description
These colorful paperback books are made of Bright Tag covers and filled with 32 pages of white bond paper. The 5.5 x 8.5 books are perfect for creative writing, journals, etc. Kids and adults alike can benefit from these blank books perfect for containing all the thoughts you want to save on paper. White books. Pack of 20.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8165, 8-1/2" x 11", 25 Labels (727828165)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- CRAYOLA Super Soft Modeling Dough, Assorted Colors, PK6 (BIN570016)
- Hygloss Products