Shop All Arts & Crafts
Hygloss Products
Blank Paperback Books, 5.5" x 8.5", Assorted Colors, PK10
Mfr # 77705
Zoro # G5640154
product price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4-11 Years
- Recommended Grade PK-5
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 77705
- Zoro # G5640154
- UPC # 81187777053
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4-11 Years |
Recommended Grade | PK-5 |
Material | Paper |
Description
These colorful paperback books are made of Bright Tag covers and filled with 32 pages of white bond paper. The 5.5 x 8.5 books are perfect for creative writing, journals, etc. Pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Black Toner Cartridge 9K Yield (MXC35TB)
- 3M DBI-SALA Heat Shrink 3.00" x 4.00", PK10 (1500023)
- ZORO SELECT Strapping, Polyester, Waxed, 4000 ft. L (5JPR1)
- SMEAD Folder, File, Lgl, 2/5 Rt, Mla Pk (SMD15385)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- PACON Paper, Construction, 12" x 18", Red, PK50 (103432)
- Hygloss Products