Shop All Arts & Crafts
Hygloss Products
Behavior Stickers, 0.5in, PK1920
Mfr # 41825
Zoro # G7961458
product price: $17.35
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, Yellow & Red Colors
- Includes 1920 stickers
- Material Paper, Adhesive
- Recommended Age 4-10 Years
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 41825
- Zoro # G7961458
- UPC # 194629032808
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green, Yellow & Red Colors |
Includes | 1920 stickers |
Material | Paper, Adhesive |
Recommended Age | 4-10 Years |
Recommended Grade | Grade PK-5 |
Description
Behavior Stickers were designed to help teachers with classroom behavior management by giving their students an opportunity to monitor their own classroom behavior. Behavior stickers contain a Green Happy Face sticker, a Yellow Caution Face sticker and a Red Sad Face sticker, that can help kids learn to identify their classroom behavior and then make the necessary improvements with the proper motivation and incentives. Stickers measure 1/2". Each sheet includes 40 Green Stickers, 20 Yellow Stickers, 20 Red Stickers. Each pack includes 4 sheets for a total of 320 stickers. Sold in 6 packs for a total of 1920 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- SAX Easy-To-Cut Unmounted Linoleum, 6 x 9 Inches, Pack of 12 PK (S609014)
- EUREKA Peanuts® The Perfect Friend 17in x 22in Poster (837039)
- SOURCE TECHNOLOGIES Source Technologies MICR Toner Cartridge, Drum Not Included (STI-204514)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- PACON Paint Trays, Palette-Shaped, Plastic, 10-Paint Well, White (PAC5923)
- Hygloss Products