Shop All Arts & Crafts
Hygloss Products
ABC Beads, Colored, PK900
Mfr # 69300
Zoro # G4854640
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-10 Years
- Material Plastic
- Recommended Grade Grade PK-5
- Includes 900 beads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 69300
- Zoro # G4854640
- UPC # 194629001101
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4-10 Years |
Material | Plastic |
Recommended Grade | Grade PK-5 |
Includes | 900 beads |
Description
Colored ABC Beads are perfect for creating original and beautiful bead crafts. Use this colorful assortment of ABC letter beads to create necklaces, bracelets, and other craft projects. Make personalized jewelry as a gift for someone special! Excellent for teaching the alphabet. These plastic ABC Beads are excellent quality and feature smooth holes for easier beading. The beads are assorted bright colors, with a raised silver alphabet letter on each side. Each pack includes 300 beads. Sold as 3 packs for a total of 900 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100 (8465)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- NIELSEN 20 x 30 in. Bainbridge Letramax Illustration Board, Hot Press (1000)
- Hygloss Products