Shop All Laundry Detergent
Hygenall Toxoff
Laundry Detergent, Unscented, 5 gal
Mfr # HTL12005G
Zoro # G811903566
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Unscented
- High Efficiency Compatibility Yes
- Standards Milspec MIL-D-43362, NFPA 1851
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygenall Toxoff
- MFR # HTL12005G
- Zoro # G811903566
- UPC # 899177002654
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Container Size | 5 gal |
Details
Item | Firefighter laundry and ppe detergent |
Cleaner Form | Liquid |
Fragrance | Unscented |
High Efficiency Compatibility | Yes |
Standards | Milspec MIL-D-43362, NFPA 1851 |
Container Type | Bottle |
Contains Bleach | No |
Dye Free | Yes |
Color Safe | Yes |
Phosphate Free | No |
Contains Odor Eliminator | Yes |
Biodegradable | Yes |
Contains Stain Lifter | Yes |
Product Label | Laundry Detergent |
Contains Fabric Softener | No |
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bottle, Container Size 5 gal, Fragrance Unscented, Phosphate Free No, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards Milspec MIL-D-43362, NFPA 1851, Biodegradable Yes, Properties Biodegradable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 60" Clamp On Mop Handle, 1 in Dia, Yellow, Vinyl-Covered Aluminum (610)
- PROTEAM Motor/Fan (836099)
- PUFFS 48 ct Facial Tissue (89314)
- HTI Short Vacuum Nozzle - 1.5" Diameter (VT-15)
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Odorless, Clear, 4 PK (PL9764/04)
- PUREX Mountain Scent Liquid Detergent, 6PK (DIA04784)
- 9 ELEMENTS Tide Free & Gentle No Scent Laundry Detergent Liquid 46 oz 1 pk (41823)
- ARM & HAMMER High Efficiency Laundry Detergent, Liquid, Unscented, 8 PK (33200-50026)
- TIDE Laundry Detergent, 46 fl oz (1.4 quart) Liquid, Clear, 6 PK (PGC41823CT)
- SURF High Efficiency Laundry Detergent, 1.8 oz Vend-Box, Powder, Sparkling Ocean, 100 PK (VEN 2979814)
- WARSAW CHEMICAL Laundry Choice Color Safe Destainer, 5-Gallon (21275-0001005)
- Hygenall Toxoff Laundry Detergent