Shop All Laundry Detergent
Hygenall Toxoff
Firefighter laundry and ppe detergent, 4 PK
Mfr # HTL12001G
Zoro # G311904049
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Unscented
- High Efficiency Compatibility Yes
- Standards Milspec MIL-D-43362, NFPA 1851
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygenall Toxoff
- MFR # HTL12001G
- Zoro # G311904049
- UPC # 899177002036
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Container Size | 1 gal |
Details
Item | Firefighter laundry and ppe detergent |
Cleaner Form | Liquid |
Fragrance | Unscented |
High Efficiency Compatibility | Yes |
Standards | Milspec MIL-D-43362, NFPA 1851 |
Container Type | Bottle |
Phosphate Free | No |
Contains Fabric Softener | No |
Contains Odor Eliminator | Yes |
Dye Free | Yes |
Color Safe | Yes |
Product Label | Laundry Detergent |
Contains Bleach | No |
Biodegradable | Yes |
Contains Stain Lifter | Yes |
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bottle, Container Size 1 gal, Fragrance Unscented, Phosphate Free No, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards Milspec MIL-D-43362, NFPA 1851, Biodegradable Yes, Properties Biodegradable, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, Assorted (G325050PC)
- KOHLER Curve Touchless Foaming Soap Dispenser, Dc-Powered (25194-CP)
- RUSTLICK Water-Based Alkaline Cleaner, 5 Gal. Pail, Unscented (76052)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- 20 MULE TEAM Borax No Scent Detergent Booster and Household Cleaner Powder 65 oz (00201)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze, 4 PK (DIA 05016)
- SC JOHNSON Mrs.Meyers, LIQUID LAUNDRY DETERGENT, LAVENDER SCENT, 64 OZ BOTTLE, 6PK (651367)
- HENKEL All, ALL-PURPOSE POWDER DETERGENT, 52 OZ BOX (45681)
- MIDLAB Lemon Laundry Detergent Powder (409900-50)
- RECKITT BENCKISER 16OZ Woolite LIQ Wash (6233806130)
- Hygenall Toxoff Laundry Detergent