Shop All All Purpose Cleaners
Hygenall Toxoff
All Purpose Cleaner, Bottle, Unscented, 12 PK
Mfr # HT60071Q
Zoro # G402671140
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Yellow
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygenall Toxoff
- MFR # HT60071Q
- Zoro # G402671140
- UPC # 899177002142
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 1 qt |
Details
Container Type | Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Color | Yellow |
Item | All Purpose Cleaner |
Primary Chemical | None |
Surfaces for Use On | Hard Nonporous Surfaces |
Net Weight | 32 oz |
Cleaner Chemical Product Grouping | Heavy Metal Decontamination Cleaner |
NSF Rating | Not Rated |
Product Series | No Series |
Nonflammable | No |
Butyl Free | Yes |
Cleaner Form | Liquid |
Rinse Required | Yes |
Description
All Purpose Cleaner, Heavy Metal Decontamination Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 1 qt, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Yellow, Butyl Free Yes, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable No, Net Weight 32 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR BAG 10-PACK - WAVE (140949)
- NAMCO MANUFACTURING Maid Cart With Vinyl Bag (6035)
- BISSELL Bissell Stick Vacuum (2033)
- BOARDWALK 54" Mop and Broom Handles, 0.94" Dia, Natural, Wood (BWK121)
- COMET No Scent Soft Cleaner with Bleach Cream 24 oz (27779605811)
- SC JOHNSON Multi Surface Antibacterial Everyday Cleaner, 9.7 Oz Aerosol Spray, 6PK (336276)
- MRS. MEYERS CLEAN DAY Clean Day Honeysuckle Scent Organic Multi-Surface Cleaner Liquid 16 oz (17541)
- CHORE BOY Choreboy Coppr Scrbr 2PK (10811435002159)
- SIMPLE GREEN One Step Disinfectant, 5 gal. Drum, Unscented (3400000130555)
- FANTASTIK Lemon Scent Multi-Purpose Cleaner Liquid 32 oz (71630)
- PROTOCHEM LABORATORIES Mint Leaf Odor Neutralizer And Cleaner Concentrate, 32oz., EA1 (PC-ODOROUT18-1)
- Hygenall Toxoff All Purpose Cleaners