Shop All Spray Bottles
Hygenall
Pump Dispenser, For 55 gal. Drums
Mfr # 55PGHBW90006
Zoro # G9179339
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 30 in
- For Use With Drums
- Width 3 in
- Accessory Type Hand Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygenall
- MFR # 55PGHBW90006
- Zoro # G9179339
- UPC # 899177002333
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Height | 30 in |
Width | 3 in |
Refill Size | 55 gal |
Overall Width | 3 in |
Overall Height | 30 in |
Details
Item | Hand Pump |
Color | Blue |
Material | Plastic |
For Use With | Drums |
Accessory Type | Hand Pump |
Series | LeadOff |
Product Type | Hand Soap Dispenser |
Operation Mode | Manual |
Description
Hand Pump, Color Blue, Mount Type Not Applicable, Product Type Hand Soap Dispenser, Material Plastic, Series LeadOff, Finish Not Applicable, Refill Size 55 gal, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth Not Applicable, Overall Height 30 in, Overall Width 3 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Standards Not Applicable, Spout Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Magnolia and Lily, Clear, 4 PK (PL9750/04)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05264A)
- HUSKY Kitchen Flap Tie Wht 13Gl 80Ct (HK13WC080W)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- HYGENALL Pump Dispenser, Plastic, Blue, 3" W (PF50)
- TOLCO 2L Clear Plastic Preprinted Trigger Spray Bottle 12 Pack (130402)
- GLOBAL INDUSTRIAL 1.5 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534735)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Color: White (110560)
- ZEP 32 oz. Empty Spray Bottle Sprayer, PK 36 (HDPRO36)
- GLOBAL INDUSTRIAL Trigger Spray Bottles For Heavy Duty All-Purpose Cleaner, 32 oz. Bottles, 12PK (641552)
- HUDSON 79142 2-Liter Hand Pump Sprayer (79142V)
- Hygenall Spray Bottles