Shop All All Purpose Cleaners
Hygenall Hexoff
Cleaner, 5 gal. Pail, Citrus
Mfr # HXLS9005G
Zoro # G9179488
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Yellow
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygenall Hexoff
- MFR # HXLS9005G
- Zoro # G9179488
- UPC # 899177002227
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Description
All Purpose Cleaner, Heavy Metal Decontamination Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Yellow, Butyl Free No, VOC Content 1 Percent, Flash Point None, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable No, Net Weight 41 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMBG)
- ZEP Deodorizer, Size 1 gal., Bottle, PK4 (177924)
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- GUARDAIR Mac Vac Replacement Gasket (MV2000G)
- HYGENALL HEXOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (HXLS9001Q)
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 16 Fl Oz Spray (NO-16-12)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender, 8 PK (00005CT)
- COLGATE-PALMOLIVE Antibacterial Multi-Purpose Cleaner, Lavender Scent, 169 oz Bottle, 3PK (99507)
- MR. CLEAN Mr. Clean 16 Oz. Lemon Zest Clean Freak All-Purpose Cleaner Mist (37000791294)
- EARTH FRIENDLY PRODUCTS CLEANER, CITRUS, 1GAL (PL970604)
- MRS. MEYERS CLEAN DAY Clean Day Peppermint Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (70211)
- Hygenall Hexoff All Purpose Cleaners