Shop All Hand Soaps
Hygenall Fieldwash
Toxic metal removing soap, PK 12
Mfr # FWBF1850
Zoro # G112483682
product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Scent
- Hygiene Properties Biodegradable
- Form Foam
- NSF Rating E1
- Container Size 18.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygenall Fieldwash
- MFR # FWBF1850
- Zoro # G112483682
- UPC # 899177002586
- Country of Origin United States
- Category Hand Soaps
Dimensions
Container Size | 18.5 oz |
Details
Fragrance | Fresh Scent |
Hygiene Properties | Biodegradable |
Form | Foam |
NSF Rating | E1 |
Includes Grit | No |
Requires Dispenser | No |
Series | Hygenall Fieldwash |
Color | Clear |
Application | General Skin Cleansing |
Container Type | Pump Bottle |
Features | Easily Replaces Bathroom Soap on Counter of Sink Top |
Formula | Sodium Laureth Sulfate |
Product Type | Hand Soap |
Standards | ADA, Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, E2 Rated, FDA, GreenLink, NSF, OSHA 29CFR 1910.1200, USDA |
Number of Pumps Included | 1 |
Item | Hand Soap |
Removes | Grime, Germs, Heavy Metal Dust |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Hygenall Fieldwash, Container Size 18.5 oz, Container Type Pump Bottle, Fragrance Fresh Scent, Hygiene Properties Biodegradable, Formula Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.