Shop All Hydraulic Control Valves
Hyflow
Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223012
Mfr # 223012
Zoro # G2652147
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Max. Pressure - Hydraulic Valves 3500 PSI
- Weight 12.6 lbs
- Port Size SAE 12
- Work Port Size - Hydraulic Valves SAE 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyflow
- MFR # 223012
- Zoro # G2652147
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 12 |
Details
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Weight | 12.6 lbs |
Flow Rate (GPM) | 40 |
Description
This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Polyethylene Tubing, 100M Reel, 12MM OD, 10MM Id, Blue (TPE 12/10-B)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (115757-P)
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 5/8 In, Alum (QCL-10-A)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For Standard Section (223030)
- HYFLOW High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223013 (223013)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, 1 NPT Port (223125)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, Sae 16 (223126)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223011 (223011)
- BAILEY HYDRAULICS Directional Control Valve 4 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228909)
- Hyflow Hydraulic Valves