Shop All Hydraulic Control Valves
Hyflow
Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223011
Mfr # 223011
Zoro # G2514341
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Max. Pressure - Hydraulic Valves 3500 PSI
- Weight 9.5 lbs
- Work Port Size - Hydraulic Valves 3/4 in. NPT
- Flow Rate (GPM) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyflow
- MFR # 223011
- Zoro # G2514341
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Work Port Size - Hydraulic Valves | 3/4 in. NPT |
Port Size | 3/4 in. NPT |
Details
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Weight | 9.5 lbs |
Flow Rate (GPM) | 40 |
Description
This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 6/C128 132Inch Outside Length, 6 Ribs (6RC128)
- DANA U-JOINT KIT (PREMIUM SPL55/1480 SERIES WHEEL JOINT) LUBE FOR LIFE (SPL55-3X)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-50-11)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In (HDCB0511-NR)
- HYFLOW High Flow Sectional Control Valves Bolt Kit 2 Spool, 70 Gpm (223132)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For High Boy Section (223031)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223012 (223012)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223014 (223014)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, Sae 16 (223126)
- BOSCH REXROTH Directional Control Valves R431001090 (R431001090)
- Hyflow Hydraulic Valves