Shop All Hydraulic Control Valves
Hyflow
Inlet Sectional Control Valve 1 Spool 70 Gpm, 3500 PSI, Sae 16 Top Ports
Mfr # 223101
Zoro # G2515936
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Max. Pressure - Hydraulic Valves 3500 PSI
- Flow Rate (GPM) 70
- Weight 14 lbs
- Port Size SAE 20 Side / SAE 16 Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyflow
- MFR # 223101
- Zoro # G2515936
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | SAE 20 Side / SAE 16 Top |
Details
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Flow Rate (GPM) | 70 |
Weight | 14 lbs |
Description
This valve series has a 70 GPM nominal fl ow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Kit, Button (2141-K75)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- BOWER Tapered Roller Bearing Cone - 0.8656 In Id X 0.655 In W (LM12749)
- PARKER Metal Bowl Kit, Zinc (PS735P)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, Sae 16 (223126)
- HYFLOW High Flow Sectional Control Valves Bolt Kit 2 Spool, 70 Gpm (223132)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- HYFLOW High Flow Sectional Control Valve Bolt Kit 2 Spool, 40 Gpm, 223041 (223041)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223014 (223014)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For High Boy Section (223031)
- BUYERS PRODUCTS 1/2 Inch NPTF Cross-Over Relief Valve 10 GPM (HCR050)
- Hyflow Hydraulic Valves