Shop All Hydraulic Control Valves
Hyflow
High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223015
Mfr # 223015
Zoro # G2650972
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 16
- Max. Pressure - Hydraulic Valves 3500 PSI
- Port Size SAE 16
- Weight 7.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyflow
- MFR # 223015
- Zoro # G2650972
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 16 |
Port Size | SAE 16 |
Details
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Weight | 7.5 lbs |
Flow Rate (GPM) | 40 |
Description
This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Black (HZB07520-100-G)
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC (N3658504749)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- ENERPAC Valve And Bonnet Asm W/Dust Cap (V82K)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For High Boy Section (223031)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223012 (223012)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223014 (223014)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For Standard Section (223030)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- HYFLOW High Flow Sectional Control Valves Bolt Kit 2 Spool, 70 Gpm (223132)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 4-Way Spring Center/4-way Spring Center/PB (HV211AAG2ED0)
- Hyflow Hydraulic Valves