Shop All Hydraulic Cartridge Valves
Hyflow
Adjustable Relief Cartridge Section Valve 70 Gpm, 2500 PSI, 223118
Mfr # 223118
Zoro # G2513982
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2 lbs
- Max. Flow GPM 70
- Max. Pressure (PSI) 2500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyflow
- MFR # 223118
- Zoro # G2513982
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Weight | 2 lbs |
Max. Flow GPM | 70 |
Max. Pressure (PSI) | 2500 PSI |
Description
This valve series has a 70 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 1500lb., NBR (5202 2RS/C3 PRX)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- PIX Poly Rib J Belt, 47 in. EL-10 Rib (470J10)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- PARKER Cartridge Valve, Check, 16 GPM Max (CVH103P)
- MONARCH Electric Lowering Valve, 5 GPM, 24VDC (500205524369)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CCP024L)
- HYDAC 2-Way, 2 Position, Normally Closed Hydraulic Cartridge Valve, Without Coil (WS08Z-01-C-N-0 Without Coil)
- Hyflow Hydraulic Cartridge Valves