Shop All Hydraulic Cartridge Valves
Hyflow
Adjustable Relief Cartridge Section Valve 70 Gpm, 2000 PSI, 223120
Mfr # 223020
Zoro # G2515321
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
- Max. Pressure (PSI) 2500 PSI
- Max. Flow GPM 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyflow
- MFR # 223020
- Zoro # G2515321
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Weight | 1 lbs |
Max. Pressure (PSI) | 2500 PSI |
Max. Flow GPM | 40 |
Description
This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CD411M, Metal Dust Cap for CR400 (CD411M)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 2RS PRX)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- SMC Vacuum Filter, 90 Deg., 3/8 (ZFB301-11)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- LIPPERT HYDAC CARTRIDGE VALVE (177094)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- Hyflow Hydraulic Cartridge Valves