Shop All Cut-Resistant Gloves
Ansell
Light Duty-Multi Purp Tear Awy Glove, PR1
Mfr # 11-812
Zoro # G702658933
product price: $4.15
/pr
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color White
- ANSI/ISEA Cut Level A1
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm and Fingertips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-812
- Zoro # G702658933
- UPC # 20076490604206
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9.9 in |
Size- Alpha | 2XL |
Inspection Glove Size | 2XL |
Description
HyFlex 11-812 Light Duty-Multi Purpose Ergonomic Tear Away Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Foam Nitrile, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 2010A, Standards EN 420:2003 + A1:2009, EN388 2010A, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Comfort Fit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, NAVY BLUE (MA26-006)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (2AAG5)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (97-505)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-644)
- ANSELL Hycron 27602 Size 8, 0, Pk144, Nitrile, Blue, 8, 144 PK (27-602)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (97-011)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-724-VEND)
- PROJEX Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (97-972)
- Ansell Cut-Resistant Gloves