Shop All Pilot and Ignitor Components
Hydrotherm
Pilot Assy Nat Gas Standing Pilot Assy
Mfr # BM-8072
Zoro # G3207327
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG
- Tip Style Snap-Fit
- Includes Thermopile Thermopile Not Included
- Replacement Type OEM
- Compatible with Brand Hydrotherm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrotherm
- MFR # BM-8072
- Zoro # G3207327
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Details
Gas Type | NG |
Item | Pilot Assembly |
Tip Style | Snap-Fit |
Includes Thermopile | Thermopile Not Included |
Replacement Type | OEM |
Compatible with Brand | Hydrotherm |
Includes Thermocouple | Thermocouple Included |
For Fuel Type | Natural Gas |
Product Type | Pilot Assembly |
Flame Sensor Included | Flame Sensor Not Included |
Compatible Components | Pilot |
Includes Ignitor | Ignitor Included |
Flame Pattern Type | Straight |
Description
Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type Natural Gas, Flame Pattern Type Straight, Lead Length Not Applicable, Tip Style Snap-Fit, Compatible with Brand Hydrotherm, Compatible with Series Not Applicable, Includes Thermocouple Thermocouple Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number Not Applicable, Compatible Components Pilot, Includes Ignitor Ignitor Included, Flame Sensor Included Flame Sensor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (S41010PB)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF20-10, 2PK (20255.11H)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- HYDROTHERM Pilot Assemblyelectrode (04-1343)
- ALLANSON 2275-620 Solid State Ignitor For (2275-620)
- RESIDEO Honeywell Glowfly(Tm) Universal Hot Igniter Single Kit (Q3200U1004)
- BROILMASTER Broilmaster DPP20 Electronic Ignitor Spark Generator and Collector Box Kit (DPP20)
- HONEYWELL Vr8204M1091 24V Intermittent (VR8204M109)
- BRADFORD WHITE 229-39625-25 Diptube (229-39625-)
- HONEYWELL Honeywell Programmer Control RM7840L1018, LHL-LF&HF Proven Purge (RM7840L1018)
- Hydrotherm Pilot and Ignitor Components